7-1/8 in. Style P Nylon Toothbrush
7-1/8 in. Style P Nylon Toothbrush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Synthetic block
- 3" x 7" rows of ss trimmed to 1/2" length
- Nylon fill
- Size: 7-1/8" X 7/16"
Specifications
- Application:
- Cleaning, General Purpose
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 7-1/8 in
- Handle Material:
- Synthetic Rubber
- Length:
- 7-1/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Toothbrush
- Size:
- 7-1/8 in x 7/16 in
- Width:
- 7/16 in