7-1/8 x 7/16 in. Stainless Steel Toothbrush
7-1/8 x 7/16 in. Stainless Steel Toothbrush
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Detail Toothbrush
- Width:
- 7/16 in