16 ozl Super Strength Foul Odor Eliminator (Case of 12)
Airx® 16 ozl Super Strength Foul Odor Eliminator (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated with AIRICIDE® Odor Counteractant to change the “geometries” of odorous molecules in the air so they are not perceived as unpleasant
- Water soluble and non-staining formula
- RX 60 is a multi-purpose, broad spectrum, water soluble odor counteractant, many times the effectiveness of ordinary deodorizers, thus works against stronger, more disagreeable odors for longer residual action
- Color: Clear Straw
- High concentration allows packaging in smaller sizes that can be easily carried by nurses and on housekeeping carts for ready availability
- pH: 9.0 ± 0.5 (concentrate) - 7 (1:28 dilution)
- You can also use RX 60 as a space spray by diluting with water
- Just squirt RX 60 on the source of foul odors or add it to cleaning solutions to rug shampoos and rinse waters
- Size: 1 pint
Specifications
- Collection:
- Airx®
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 16 oz