The Coppersmith
Eslava Street 60W 2-Light Medium E-26 Outdoor Wall Sconce in Copper
Part #CES61E | Item #5148603 | Manufacturer Part #ES-61E
Product Details
Specifications
ADA Compliant: No
Collection: Eslava Street
Color Finish: Copper
Color Finish Category: Copper Tones
Depth: 12 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 24 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Up Lighting
Lighting Style: Traditional
Number Of Lights: 2
Sconce Type: Outdoor
UL Listed: Suitable for Wet Locations
Watts: 60
Width: 12-1/2 in