11-1/2 x 20-1/2 in. 120W 2-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Antique Copper

You last purchased this on
 
The Coppersmith

Georgetown 11-1/2 x 20-1/2 in. 120W 2-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
The Coppersmith

Georgetown 11-1/2 x 20-1/2 in. 120W 2-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Antique Copper

  • Fast #
  • Part #CGT20E
  • Item #5143208
  • Manufacturer Part #GT20E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Georgetown
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
13-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
20-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
Wall Sconce Type:
Outdoor
Watts:
120 W
Width:
11-1/2 in