Georgetown 8 x 15-1/2 in. 60W 1-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Antique Copper

Part #CGT15E  |  Item #7280220  |  Manufacturer Part #GT15E

Call for Pricing EACH

Color/Finish:
Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Georgetown

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 9-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Watts: 60

Width: 8 in