The Coppersmith
Market St. 19 120W 2-Light Candelabra E-12 LED Outdoor Wall Sconce in Antique Copper
Part #CMS19E | Item #5143206 | Manufacturer Part #MS19E
Product Details
Specifications
ADA Compliant: No
Bulb Type: LED
Collection: Market St. 19
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Depth: 11-1/2 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Height: 19 in
Installation Type: [Ceiling Mount, Post Mount]
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Material: Steel
Number Of Lights: 2
Sconce Type: Outdoor
UL Listed: No
Watts: 120
Width: 10 in