The Coppersmith
Royal Street 28-1/2 in. 60W 2-Light Gas Outdoor Wall Sconce
Part #CRS61G | Item #7236998 | Manufacturer Part #RS-61G
Call for Pricing
EACH
Power Source
Product Details
Specifications
ADA Compliant: No
Collection: Royal Street
Depth: 13-1/2 in
ETL Listed: No
Energy Star Compliant: No
Height: 28-1/2 in
Installation Type: Wall Mount
Lighting Direction: Up Lighting
Number Of Lights: 2
Power Source: Gas
UL Listed: No
Volts: 110V
Watts: 60
Width: 12-1/2 in