Royal Street 33 in. 60W 2-Light Gas Outdoor Wall Sconce

Part #CRS62G  |  Item #7237000  |  Manufacturer Part #RS-62G

Call for Pricing EACH

Power Source:

Gas
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Royal Street

ETL Listed: No

Energy Star Compliant: No

Height: 33 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Number Of Lights: 2

Power Source: Gas

UL Listed: No

Volts: 110V

Watts: 60

Width: 15-1/2 in