Royal Street 41 in. 60W 3-Light Electric Outdoor Wall Sconce

Part #CRS63E  |  Item #7237001  |  Manufacturer Part #RS-63E

Call for Pricing EACH

Power Source:

Electric
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Royal Street

ETL Listed: No

Energy Star Compliant: No

Height: 41 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 110V

Watts: 60

Width: 18-1/2 in