Somerset 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Copper

Part #CSO22E  |  Item #5149456  |  Manufacturer Part #SO-22E

Call for Pricing EACH

Color/Finish:
Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Somerset

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 10-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 22-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 2

Sconce Type: Outdoor

UL Listed: No

Watts: 60

Width: 12-1/2 in