The Coppersmith
Water St. 23 Gas Lantern Outdoor Wall Sconce in Antique Copper
Part #CWS23G | Item #5152304 | Manufacturer Part #WS23G
Product Details
Specifications
ADA Compliant: No
CSA Certified: Yes
Collection: Water St. 23
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Depth: 8-1/2 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Fuel Type: Natural Gas
Height: 23 in
Installation Type: Flush Mount
Material: Steel
Power Source: Gas
Sconce Type: Outdoor
UL Listed: No
Width: 7 in