12 in Multi-Purpose Blade
The One 12 in Multi-Purpose Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent Blade Life
- Multi Purpose Blade
- Dry/Wet Use
- Diamond Blade
Specifications
- Application:
- Concrete, Brick, Block, Asphalt, Green Concrete
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- The One
- Diameter:
- 12 in
- Height:
- 10 mm
- Number of Blades:
- 1
- RPM:
- 6300
- Size:
- 12 in x 1/8 in x 1/20 mm