14 in (20mm only) Multi-Purpose Blade
The One 14 in (20mm only) Multi-Purpose Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent blade life
- Exceptional blade for cutting concrete plus asphalt only
- Dry and wet use
- 100% Money Back Guarantee
Specifications
- Application:
- Concrete, Brick, Block, Asphalt, Green Concrete
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Collection:
- The One
- Diameter:
- 14 in
- Height:
- 197/500 in
- Number of Blades:
- 1
- RPM:
- 5400
- Size:
- 14 in x 1/8 in x 20 mm