Carrying Case for 2-1/2 in. Hydpro Diffuser

You last purchased this on
 
The Plastic Forming Company

Carrying Case for 2-1/2 in. Hydpro Diffuser

This product requires certification to purchase.
Brand image
You last purchased this on
 
The Plastic Forming Company

Carrying Case for 2-1/2 in. Hydpro Diffuser

  • Fast #
  • Part #P190140075525
  • Item #4936284
  • Manufacturer Part #190-140-075-525
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides safe and secure storage, extending the life of your diffuser
  • Extra room is provided for spare gauges, so you will always be ready
  • Custom design to fit the 2-1/2 in. HydrantPro™ diffuser
  • Textured exterior resists dents, cracking and scuffs
  • Patented mechanical pin and socket hinge system
  • Durable case is resistant to solvents and oils
  • Double wall construction
  • Requires Certification

Specifications

Brand Model Compatibility:
Aluminum Diffuser
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
17 in
Height:
11 in
Product Type:
Case
Tool Storage Type:
Tool Case
Weight:
4-4/5 lb
Width:
21 in