30 in. Steel and Fiberglass Slide Screen Door in White (Pack of 5)
121SMFIT 30 in. Steel and Fiberglass Slide Screen Door in White (Pack of 5)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable latching handle
- Reversible for left or right installation
- Standard 1-5/8 in. x 1/2 in. frame
- Steel frame
- Height adjusts from 78 in. to 80 in
- No assembly required
- Steel rollers
- Spring loaded, extruded expanders for hassle free adjustment
- Fiberglass screen
Documents
Specifications
- Collection:
- 121SMFIT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80 in
- Installation Type:
- Reversible
- Length:
- 30 in
- Material:
- Fiberglass, Steel
- Package Quantity:
- Pack of 5
- Width:
- 32 in