Screen Door in Grey

You last purchased this on
 
The RiteScreen Company

Screen Door in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
The RiteScreen Company

Screen Door in Grey

  • Fast #
  • Part #R140SMFIT36GS
  • Item #7221411
  • Manufacturer Part #140SMFIT36GS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cross bar for added strength
  • Heavy duty steel frame
  • Height adjustable: 78" to 81"
  • Spring loaded top and bottom expander
  • Charcoal fiberglass screen
  • Vinyl bug strip size: 1"
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
81 in
Material:
Steel, Fiberglass
Number of Handles:
No Handle
Thickness:
2 in
Type:
R140SMFIT36GS
Width:
36 in