Fiberglass and Galvanized Steel Screen Door in White

You last purchased this on
 
The RiteScreen Company

140SMFIT Fiberglass and Galvanized Steel Screen Door in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
The RiteScreen Company

140SMFIT Fiberglass and Galvanized Steel Screen Door in White

  • Fast #
  • Part #R140SMFIT36WS
  • Item #7221412
  • Manufacturer Part #140SMFIT36WS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cross bar for added strength
  • Heavy duty steel frame
  • Height adjustable: 78" to 81"
  • Spring loaded top and bottom expander
  • Charcoal fiberglass screen
  • Vinyl bug strip size: 1"
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
140SMFIT
Color Finish Category:
Whites
Color Finish Name:
White
Height:
81 in
Installation Type:
Reversible
Material:
Fiberglass, Steel
Thickness:
0.5 in
Width:
36 in