The RiteScreen Company Screen Door

R140SMFIT36

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Charcoal fiberglass screen
  • Cross bar for added strength
  • Heavy duty steel frame
  • Height adjustable: 78" to 81"
  • Spring loaded top and bottom expander
  • Vinyl bug strip size: 1"

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
81 in
Material
Fiberglass, Steel
Number of Handles
No Handle
Thickness
2 in
Width
36 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday