0 items

The RiteScreen Company Sliding Screen Door in Bronze

R121SMFITBS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable latching handle
  • Fiberglass screen
  • Height adjusts from 78" to 80"
  • No assembly required
  • Reversible for left or right installation
  • Spring loaded, extruded expanders for hassle free adjustment
  • Standard 1-5/8" x 1/2" frame
  • Steel frame
  • Steel rollers

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Length
30 in
Material
Fiberglass, Steel
Package Quantity
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday