1 in. NPT Line Valve with Flow Control
1 in. NPT Line Valve with Flow Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Toro 250 Series, 260 Series
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 30 gpm
- Height:
- 6 in
- Material:
- Glass, Stainless Steel, Rubber
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Waterworks Application:
- Irrigation
- Width:
- 4-1/2 in