12-1/4 in. Circle Pressure Compensating Nozzle in Brown
12-1/4 in. Circle Pressure Compensating Nozzle in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-installed pressure compensation device
- Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/14
- Low flow rates
Specifications
- Color Finish Name:
- Brown
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 75 psi