12-1/2 in. Circle Pressure Compensating Nozzle in Brown
570 MPR Plus 12-1/2 in. Circle Pressure Compensating Nozzle in Brown
Frequently Purchased Together
Product Details
- Pre-installed pressure compensation device
- Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/13
- Low flow rates
Specifications
- Collection:
- 570 MPR Plus
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Flow Rate:
- 1.05 gpm
- Pressure - High:
- 75
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- Spray Radius -:
- 23
- UL Listed:
- No