3/8 in. x 100 ft. Super Funny Polyethylene Pipe
3/8 in. x 100 ft. Super Funny Polyethylene Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Connects to sprinklers and Toro fittings
- Easy installation for problem areas
- Cushions sprinklers from external impact
Documents
Specifications
- Diameter - Inside 1:
- 49/100 in
- Diameter - Outside:
- 7/10 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 120 psi
- Waterworks Application:
- Water