3/4 in. MPT In-Line Valve Less Flow Control in Black
3/4 in. MPT In-Line Valve Less Flow Control in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-piece rubber diaphragm for reliable, leak-free closing
- Tough, glass filled Zytel cap and body allow this valve to be rated up the 150 PSI
- Male inlets along with male or barbed outlets meet the installation requirements of contractors
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyethylene
- Valve Size:
- 3/4 in