2.4 gpm 50 psi 12-F Nozzle with Screen Thread
Precision™ 2.4 gpm 50 psi 12-F Nozzle with Screen Thread
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Precision™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 2.4 gpm
- Pressure - High:
- 50
- Pressure Compensating:
- No
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No