120V 4-Station Indoor Control
Evolution® 120V 4-Station Indoor Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1
- Collection:
- Evolution®
- Depth:
- 4-1/4 in
- Height:
- 7-3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 11-1/4 in