Irish Cream Liquid Coffee Creamer (Case of 288)
Irish Cream Liquid Coffee Creamer (Case of 288)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Save money by focusing on creamer variety, instead of a variety of coffee roasts
- Choose from a variety of flavors to create a customized, gourmet cup of coffee in seconds
- Simple way to offer the customization options patrons want
- Kosher-certified
- 0 grams of trans fat
- Lactose-free
- Shelf life of 90 days
- No refrigeration required; easy, back-of-house storage
- 288-13 mL creamers per case
Specifications
- Flavor:
- Irish Cream
- Height:
- 8-1/4 in
- Length:
- 11-22/25 in
- Package Quantity:
- Case of 288
- Product Type:
- Coffee Creamer
- Weight:
- 11.30 lb
- Width:
- 7-3/4 in