0 items

Therm Pacific 24 x 30 in. Splash Guard

T61600

Color Finish

Starting at $32.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA
  • Protects the exposed wall behind the range
  • Size: 30" x 24"

SPECIFICATIONS

ASTM Specifications
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Length
24 in
NSF Certified
No
UL Listed
No
Width
30 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday