6 in. Universal Surface Range Element
6 in. Universal Surface Range Element
Frequently Purchased Together
Product Details
- Coil: 3 turn
Specifications
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Surface Element
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1250 W