Infinite Switch for Premier 8 in. Burner Elements

You last purchased this on
 
Therm Pacific

Infinite Switch for Premier 8 in. Burner Elements

This product requires certification to purchase.
Brand image
You last purchased this on
 
Therm Pacific

Infinite Switch for Premier 8 in. Burner Elements

  • Fast #
  • Part #T3100215
  • Item #7255334
  • Manufacturer Part #3100-215
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces Premier 2287
  • Fits premier 8" burner elements
  • Requires Certification

Specifications

Brand Model Compatibility:
Premier 8 in Burner Elements
Fitting Size 1:
8 in
Fitting Sizes:
8 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Infinite Switch
UL Listed:
No