Economy Broiler Pan, Grey, 2-Pack
Economy Broiler Pan, Grey, 2-Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9-3/8"W x 14-3/8"L
- Perforated Grill for Even Cooking
Specifications
- Application:
- Kitchen, Appliances
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- ETL Listed:
- No
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Broiler Pan
- UL Listed:
- No