Broiler Pan, Chrome
Broiler Pan, Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12-7/8"W x 15-1/4"L
- Dishwasher Safe
Specifications
- Application:
- Appliances
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Broiler Pan
- UL Listed:
- No