Stand Alone Dehumidifier

You last purchased this on
 
Santa Fe

Compact70 Stand Alone Dehumidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Santa Fe

Compact70 Stand Alone Dehumidifier

  • Fast #
  • Part #T4033600
  • Item #4668721
  • Manufacturer Part #4033600
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sized to fit between floor joists for convenient hanging installation
  • Rotatable exhaust outlet provides for horizontal or vertical discharge
  • Small footprint (12"x12"x21") fits low crawl spaces, basement mechanical closets, or other small spaces
  • Auto restart allows the dehumidifier to automatically restart after a power outage
  • Ducting options for divided spaces
  • Engineered for low temperature operation and the air flow issues that crawl spaces present
  • Requires Certification

Specifications

AMP:
5.1
Auto Switching Heat:
No
CFM:
150 ft3/min
Collection:
Compact70
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
9 ft
Decibel Rating (dB):
55 dB
Dehumidification:
2.9
Drain Location:
Front
Duct Size:
8 in
ETL Listed:
Yes
Fan Speeds:
1
Filter Size:
9 in x 11 in x 1 in
Height:
12 in
Indoor Outdoor:
Indoor
Length:
21 in
MERV Rating:
13
Maximum Temperature:
95
Minimum Temperature:
49
Moisture Removal:
70
Origin:
Domestic
Product Type:
Dehumidifier
Refrigerant:
R-410A
UL Listed:
Yes
Volts:
115V
Weight:
55 lb
Width:
12 in