Stand Alone Dehumidifier
Advance90 Stand Alone Dehumidifier
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5.7
- CFM:
- 309 ft3/min
- Collection:
- Advance90
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 19-2/5 in
- Length:
- 26 in
- Moisture Removal:
- 90
- Volts:
- 115V
- Width:
- 14-1/2 in