DEH 3000 Digital Controller for Ultra Series Dehumidifiers
DEH 3000 Digital Controller for Ultra Series Dehumidifiers
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 5
- Actuator Type:
- Electric
- Auto Switching Heat:
- Yes
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- T4035900, T4031957, T4033730, T4031560, T4031070, T4034240, T4036400
- Color Finish Name:
- White
- Height:
- 4-19/100 in
- Length:
- 4-19/20 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Temperature Range:
- 30 to 90 Deg F
- Time Delay:
- No
- Volts:
- 24V
- Width:
- 1-3/50 in