Thermador
12 in. Extension Hood for Thermador 36 in. Hood
Part #TCHMHP3612N | Item #4916024 | Manufacturer Part #CHMHP3612N
Height:
12 inProduct Details
Specifications
ADA Compliant: No
Brand Model Compatibility: Thermador 36 in Hood
Depth: 14-1/16 in
Energy Star Compliant: No
Height: 12 in
Type: Chimney Extension
UL Listed: No