Thermador

12 in. Grill Plate

Part #TPA12GRILLW  |  Manufacturer Part #PA12GRILLW

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Griddle Module

Length: 22 in

Product Type: Plate

Size: 22 in x 12 in

Weight: 5

Width: 12 in