Thermador
14-3/8 in. 1000 CFM Internal Blower for All Professional Ventilation Hoods in Silver
Part #TVTI1010W | Item #7634685 | Manufacturer Part #VTI1010W
CFM
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: All Professional Ventilation Hoods
CEC Compliant: For Sale in CA
CFM: 1000
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 12-1/8 in
Duct Size: 10 in
Energy Star Compliant: No
GSA Approved: No
Height: 19-1/8 in
Product Type: Blower
UL Listed: No
Weight: 31.4
Width: 12-1/100 in