Thermador

23-7/8 in. 5.1 cf Undercounter Compact Glass Door Refrigerator with Right Hinge in Panel Ready

Part #TT24UR900RP  |  Manufacturer Part #T24UR900RP

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Electronic Touch

Depth: 24 in

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 34-1/4 in

Installation Type: Built-in, Freestanding, Undercounter

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.1 cu ft

Refrigerator Type: Compact, Counter Depth

Smart Home Enabled: No

Temperature Range: 33 to 58 Deg F (0.5 to 14.5 Deg C)

UL Listed: Yes

Volts: 115V

Watts: 150

Weight: 190

Width: 23-7/8 in