Thermador

23-7/8 in. Under-Counter Double Drawer Refrigerator

Part #TT24UR800DP  |  Manufacturer Part #T24UR800DP

Width:

23-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Depth: 23-7/8 in

Energy Star Compliant: No

Height: 34-1/2 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5 cu ft

UL Listed: Yes

Volts: 115V

Width: 23-7/8 in