23-7/8 in. 4.7 cu. ft. Compact, Counter Depth, Drawer and Undercounter Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #T24UC905DP
Professional 23-7/8 in. 4.7 cu. ft. Compact, Counter Depth, Drawer and Undercounter Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Collection:
- Professional
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Cord Length:
- 60 in
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 4.7 cu ft
- Refrigerator Type:
- Compact, Counter Depth, Drawer, Undercounter
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 160 lb
- Width:
- 23-7/8 in