0 items

Thermador 27 in. Convection Warm Drawer in Stainless Steel

TWD27JS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 9°F-25°F temperature settings
  • Approved for indoor and outdoor use
  • Automatic shut-off timer
  • K-Star Kosher certified

SPECIFICATIONS

AMP
15
Capacity
2.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
11-1/4 in
Power Source
Electric
Volts
120V
Width
26-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday