29-15/16 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PRG304WH
Pro Harmony® Professional 29-15/16 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 24000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 4.4 cu ft
- Collection:
- Pro Harmony® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 24
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 29-15/16 in