29-3/4 in. Warming Drawer in Stainless Steel

Part #TWD30WC  |  Item #7634578  |  Manufacturer Part #WD30WC

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Capacity: 2.2 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Illuminated Touch

Depth: 24-1/2 in

Height: 9-7/16 in

Installation Type: Built-in

Temperature Range: 100 to 190 Deg F

UL Listed: No

Volts: 120V

Watts: 450

Weight: 55

Width: 29-3/4 in