Thermador

31 in. 4-Burner Electric Cooktop in Stainless Steel

Part #TCET304NS  |  Manufacturer Part #CET304NS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-1/4 in

Height: 3-15/16 in

Number Of Burners: 4

Number Of Elements: 5

Power Source: Electric

UL Listed: No

Volts: 208/240V

Watts: 7300

Width: 31 in