4 Burner Induction Cooktop in Black
This product has been replaced by
Manufacturer Part #CIT304YB
Masterpiece® 4 Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Induction
- CSA Certified:
- Yes
- Collection:
- Masterpiece®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Sensor
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/4 in
- Installation Type:
- Drop-in
- Number of Elements:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6240 W
- Width:
- 31 in