Thermador

32-5/8 in x 2-5/8 in. Handle in Stainless Steel

Part #TPR36HNDL20  |  Manufacturer Part #PR36HNDL20

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-5/8 in

Height: 32-5/8 in

NSF Certified: No

Product Type: Handle

UL Listed: No

Weight: 2

Width: 1-1/2 in