35-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PRD366WGU
Pro Grand® Professional 35-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five point design of burners directs heat evenly
- Cast iron grates
- ExtraLow® burner provides temperature as low as 100 degrees
- Powerful right front 22,000 BTU burner
- Electronic controls
- Sabbath mode
- Six racks for multiple item cooking
- Precise multi-level baking
- Rapid heat from 18,000 BTU burners
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 22000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5.7 cu ft
- Collection:
- Pro Grand® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-7/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 22
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 6750 W
- Width:
- 35-15/16 in