0 items

Thermador 36 in. Convection Warm Drawer for Custom Panel in White

TWDC36J

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 9°F-25°F temperature settings
  • Hold and warm up to 32 dinner plates
  • Humidity Slide Control
  • K-Star Kosher certified

SPECIFICATIONS

AMP
15
Capacity
3.1 cu ft
Color Finish
White
Color Finish Category
Whites
Power Source
Electric
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday